Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Mayfair™ Window Cleaning Wipes, 80 Sheets/Container, 6 Containers/Case 99806

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Sellars® Mayfair™ Window Cleaning Wipes, 80 Sheets/Container, 6 Containers/Case 99806

Item #: WBB1541992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.48 Save up to 19%
Qty Price
1-2 $34.95 ea.
3-4 $33.95 ea.
5+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Mayfair™ Window Cleaning Wipes, 80 Sheets/Container, 6 Containers/Case 99806

Lint free wipes are pre-moistened with a special ammonia free formula to clean without streaking or residue. Industrial strength glass & hard surface cleaning wipes. Easily removes smudges, greasy soils, smoke film, dirt and finger prints. Use on windows, glass, mirrors, walls, plastic, countertops, cabinets, partitions, fixtures, appliances, metals, porcelain, sinks, desks, tile, Formica, whiteboards and other hard surfaces. Contains a pleasant floral scent. MAYFAIR™ Glass & Surface Wipes are made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSellars®
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE80 Wipes/Container
    • COLOR FINISHWhite
    • DESCRIPTIONMayfair Glass & Surface Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!