Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger® The Pill Glass Cleaner, 10 Tablets/Pack, 10 Packs- PL100

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Unger® The Pill Glass Cleaner, 10 Tablets/Pack, 10 Packs- PL100

Item #: WBB260491

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.69 Save up to 38%
Qty Price
1-2 $7.00 ea.
3+ $6.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Unger® The Pill Glass Cleaner, 10 Tablets/Pack, 10 Packs- PL100

Unger® The Pill Glass Cleaner is pre-measured and individually packaged. Mix one pill with 2-1/2 gallons of water. The pill dissolves quickly, helping you to use your time efficiently. Easily lift and remove soil deposits and power through dirt and grime. Contains no toxins and leaves a streak free shine.
Documents

Documents are in PDF format

Product Specifications

    • BRANDUnger
    • MANUFACTURERS PART NUMBERUNG PL10
    • PACKAGE QUANTITY10/Case
    • SIZE TYPE10 Tablets
    • TYPETablets
    • DESCRIPTIONWindow Cleaning Tablets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed