Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zep® Streak-free Glass Cleaner Gallon Bottle ZPEZU1120128

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Zep® Streak-free Glass Cleaner Gallon Bottle ZPEZU1120128

Item #: WBB1105709

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.48 Save up to 34%
Qty Price
1 $8.70 ea.
2 $7.80 ea.
3+ $7.60 ea.
Product Information
Customer Review
Product Q&A
Accessories
Zep® Streak-free Glass Cleaner Gallon Bottle ZPEZU1120128

Streak-free Glass Cleaner with professional strength removes fingerprints and grime. Fast-drying, multi-use formula leaves glass and surfaces clean and streak-free.

Documents

Documents are in PDF format

Product Specifications

    • BRANDZep®
    • MANUFACTURERS PART NUMBERZPEZU1120128
    • PACKAGE QUANTITY1/Case
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed