Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo Natural Orange Pumice Hand Cleaner Orange Citrus, Gallon Bottle 4/Case - GOJ095504CT

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Gojo Natural Orange Pumice Hand Cleaner Orange Citrus, Gallon Bottle 4/Case - GOJ095504CT

Item #: WBB260532

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $164.56 Save up to 51%
Price: $ 79.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO NATURAL ORANGE Pumice Hand Cleaner (Lotion)

Quick-acting lotion formula with pumice scrubbing particles for cleaning a broad range of industrial soils, medium dirts and grease. Qualifies as a USDA BioPreferred product for Federal preferred procurement. Orange citrus scent. Gallon pump dispenser bottle. Sold 4 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTOrange Citrus
    • BRANDGOJO
    • MANUFACTURERS PART NUMBERGOJ 0955-04
    • PACKAGE QUANTITY4 Bottles / Case
    • SIZE TYPEGallon Bottle
    • TYPEPump Bottle
    • COLOR FINISHOrange
    • DESCRIPTIONPumice Hand Cleaner Lotion

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GoJo

Your review: Excellent hand cleaner

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!