Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo Original Formula Hand Cleaner Crème, 14 Oz. Jar 12/Case - GOJ1109

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Gojo Original Formula Hand Cleaner Crème, 14 Oz. Jar 12/Case - GOJ1109

Item #: WBB260515

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.74 Save up to 55%
Qty Price
1 $34.95 ea.
2+ $29.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
GOJO ORIGINAL FORMULA Hand Cleaner (Crème)

Original GOJO creme formula contains lanolin and soothing emollients. Removes heavy grease, tar and oil. Can be used with or without waterrinse off or wipe clean with a towel. 18 oz. container. Sold 12 containers per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGOJO
    • MANUFACTURERS PART NUMBERGOJ 1109
    • PACKAGE QUANTITY12 Containers / Case
    • SIZE TYPE18 oz. Container
    • TYPEContainer
    • DESCRIPTIONORIGINAL FORMULA Hand Cleaner Crème

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed