Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beer Clean Low Suds Glass Cleaner Powder, .5 Oz. Packet 100/Case - DRA90224

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Beer Clean Low Suds Glass Cleaner Powder, .5 Oz. Packet 100/Case - DRA90224

Item #: WBB260340

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.03 Save up to 51%
Qty Price
1 $34.95 ea.
2+ $30.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Beer Clean Glassware Cleaner - Low Suds-Electric Brush Formula

For sparkling clean glassware and better tasting beer. Powdered compound cleans in hot, cold, hard or soft water. Concentrated formula for quick cleaning. Odorless detergent system provides excellent rinsing results. Minimal sudsing. Low Suds-Electric Brush Formula. 1/2-oz. puch. Sold 100 pouches per case.

Documents

Documents are in PDF format

Product Specifications

    • FOR USE WITHElectric Brushes
    • BRANDBeer Clean
    • MANUFACTURERS PART NUMBERDRK 90224
    • PACKAGE QUANTITY100/Case
    • SIZE TYPE0.5 oz. Pouch
    • TYPEPouch
    • DESCRIPTIONGlassware Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!