Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beer Clean Last Rinse Glass Sanitizer Powder, .25 Oz. Packet 100/Case - DRA90223

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Beer Clean Last Rinse Glass Sanitizer Powder, .25 Oz. Packet 100/Case - DRA90223

Item #: WBB260344

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.80 Save up to 53%
Qty Price
1 $32.95 ea.
2+ $28.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Beer Clean Last Rinse Sanitizer

Powdered compound contains trichloromelamine (TCM) for effective sanitization of all bar glassware. Laboratory tested - kills E. coli and staph germs. Delivers 100 ppm available chlorine. Formulated for cold or hot water. Accepted by breweries throughout North America. Includes test strips. EPA Registered. 1/4-oz. pouch. Sold 100 pouches per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeer Clean
    • MANUFACTURERS PART NUMBERDRK 90223
    • PACKAGE QUANTITY100/Case
    • SIZE TYPE0.25 oz. Pouch
    • TYPEPouch
    • DESCRIPTIONGlass Sanitizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!