Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products Dishmate Dishwashing Liquid, Grapefruit 55 Gallon Drum - PL9722/55
See all 25 items in product family

Earth Friendly Products Dishmate Dishwashing Liquid, Grapefruit 55 Gallon Drum - PL9722/55

Item #: WBB508372

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 379.95
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® Dishmate - Grapefruit - Dishwashing Liquid - 55 Gallon Drum

Safely and effectively cleans dishes and cuts grease. Natural ingredients are gentle on the hands. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: EPA's DfE (Design for the Environment) Program

Documents

Documents are in PDF format

Product Specifications

    • SCENTGrapefruit
    • BRANDEarth Friendly Products
    • MANUFACTURERS PART NUMBERPL9722/55
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • TYPEManual Dishwashing Liquid
    • DESCRIPTIONManual Dishwashing Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!