Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Works Manual Pot & Pan Dish Liquid Original, 38 Oz. Squeeze Bottle 8/Case - COX30381CT

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Green Works Manual Pot & Pan Dish Liquid Original, 38 Oz. Squeeze Bottle 8/Case - COX30381CT

Item #: WBB260299

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.76 Save up to 42%
Qty Price
1 $52.39 ea.
2+ $49.34 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Green Works Natural Dishwashing Liquid

Extraordinary cleaning power without harsh chemical residue left on your dishes. Natural dishwashing liquid made using effective natural sources, such as essential oils and coconut-based cleaners. Tough stains like greasy baked-on food easily rinse away, leaving nothing but a natural, streak-free shine. 99% all-natural ingredients. Easy on hands. Not tested on animals. Packaging Meets EPA CPG. Post-consumer content at least 25% and total recovered content at least 25%. 38 oz. bottle. Sold 8 bottles per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDClorox Green Works
    • MANUFACTURERS PART NUMBERCLO 30381
    • PACKAGE QUANTITY8/Case
    • SIZE TYPE38 oz. Squeeze Bottle
    • TYPESqueeze Bottle
    • DESCRIPTIONManual Dishwashing Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed