Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Joy® Dishwashing Liquid Lemon, 38 Oz. Bottle 8/Case - PAG45114CT

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Joy® Dishwashing Liquid Lemon, 38 Oz. Bottle 8/Case - PAG45114CT

Item #: WBB260290

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.48 Save up to 36%
Qty Price
1 $52.95 ea.
2+ $48.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Joy® Manual Pot & Pan Dish Detergent - Lemon

Joy® has long-lasting suds with powerful surfactants to clean a wide variety of soils. Designed to be mild, Joy® has a high surfactant level to give a rich layer of suds and high suds mileage. Lemon scent. 38 oz squeeze bottle. Sold 8 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • BRANDJoy
    • MANUFACTURERS PART NUMBERPGC 45114
    • PACKAGE QUANTITY8/Case
    • SIZE TYPE38 oz. Bottle
    • TYPESqueeze Bottle
    • DESCRIPTIONManual Dishwashing Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed