Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dawn® Diswashing Liquid Original Scent, 5 Gallon Pail - PAG02611
See all 62 items in product family

Dawn® Diswashing Liquid Original Scent, 5 Gallon Pail - PAG02611

Item #: WBB260264

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.56 Save up to 36%
Price: $ 96.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dawn® Manual Pot & Pan Dish Detergent - Floral

Dawn®'s outstanding grease cleaning washes up to 2 times more dishes than the leading competition. Dawn® Manual Pot & Pan Detergent is a dependable dishwashing liquid that fights grease, leaving your pots, pans and dishes squeaky clean. Floral scent. 5 gallon pail. Sold 1 pail per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTFloral
    • BRANDDawn
    • MANUFACTURERS PART NUMBERPGC 02611
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPEPail
    • DESCRIPTIONManual Dishwashing Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!