Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Liquid Gleam Chlorinated Detergent For Machine Dishwashing 5 Gal Pail, 1/Ca - C0720005
See all 64 items in product family

Simoniz® Liquid Gleam Chlorinated Detergent For Machine Dishwashing 5 Gal Pail, 1/Ca - C0720005

Item #: WBB639250

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Liquid Gleam Chlorinated Detergent For Machine Dishwashing 5 Gal Pail, 1/Ca - C0720005

Liquid, chlorinated detergent for machine washing of glasses, dishes, pots, etc. safe on all equipment.

Product Specifications

    • SCENT--
    • BRANDSimoniz®
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPELiquid
    • DESCRIPTIONAutomatic Dishwashing Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!