Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynamo® Action Plus Industrial-Strength Detergent, 5 Gallon Pail - PBC48305

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Dynamo® Action Plus Industrial-Strength Detergent, 5 Gallon Pail - PBC48305

Item #: WBB260475

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.55 Save up to 40%
Qty Price
1 $67.74 ea.
2+ $66.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dynamo® Action Plus Industrial-Strength Detergent

Contains special builders for enhanced removal of stains and dirt. NSF/USDA Classification B1. 5-gallon pail.

Documents

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDDynamo
    • MANUFACTURERS PART NUMBERPBC48305
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPEPail
    • DESCRIPTIONLiquid Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!