Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECOS® 4X Lavender Laundry Detergent 25 oz. Bottle - 6/Case 980006
See all 68 items in product family

ECOS® 4X Lavender Laundry Detergent 25 oz. Bottle - 6/Case 980006

Item #: WB640474

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
ECOS® 4X Lavender Laundry Detergent 25 oz. Bottle - 6/Case 980006

ECOS versatile, safe and hypo-allergenic. ECOS 4X can be used in high-efficiency machines or standard machines and in hot, warm or cold water, uses just 1/2 oz per HE load or 1 oz per standard load. Safely cleans clothes without disintegrating fabric fibers or fading colors. Contain a built-in fabric softener. Non-toxic, readily-biodegradable, pH balanced formula is made using sustainable, plant-based ingredients. Product is free of synthetic perfumes and dyes, greywater and septic safe. Lavendar scent. 25 oz. bottle. Sold 6 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLavender
    • BRANDEarth Friendly Products
    • MANUFACTURERS PART NUMBER980006
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE25 oz. Bottle
    • DESCRIPTIONECOS® 4X Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed