Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Final Touch® Ultra Liquid Fabric Softener Spring Fresh, 120 Oz. Bottle 4/Case - PBC58420CT

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Final Touch® Ultra Liquid Fabric Softener Spring Fresh, 120 Oz. Bottle 4/Case - PBC58420CT

Item #: WBB260527

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $39.24 Save up to 47%
Qty Price
1 $26.37 ea.
2 $22.25 ea.
3+ $20.94 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Final Touch® Fabric Softener - Lavender

Economical, standard-density fabric softener delivers performance for that finishing touch. Lavender scent. 120-oz. bottle. Sold 4 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTSpring Fresh
    • BRANDFinal Touch
    • MANUFACTURERS PART NUMBERPBC 58420
    • PACKAGE QUANTITY4/Case
    • SIZE TYPE120 oz. Bottle
    • TYPEBottle
    • DESCRIPTIONFabric Softener

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

The Best

Your review: Years ago I read an article about Final Touch being the best softner for your laundry and I have been using it ever since. The problem is, I cannot find it on any shelves in the Kentuckiana area. Where did it go to? ***Global Management Comment: You can find these products on our website for sale.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!