Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gain® Liquid Laundry Detergent Original, 50 Oz. Bottle 6/Case - PAG12784

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Gain® Liquid Laundry Detergent Original, 50 Oz. Bottle 6/Case - PAG12784

Item #: WBB260353

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.52 Save up to 37%
Qty Price
1 $62.90 ea.
2+ $61.09 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ultra Gain® 2X Liquid Laundry Detergent

2X concentrated formula provides great cleaning power with half as much detergent. Laundry stays fresher, longer with Keep-it-Fresh™ formula. Original Fresh fragrance. 50-oz. bottle. Sold 6 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTFresh
    • BRANDGain
    • MANUFACTURERS PART NUMBERPGC 12784
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE50 oz. Bottle
    • TYPEBottle
    • DESCRIPTIONLiquid Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!