Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pure Bright Liquid Bleach, 1 Gallon Bottle, 3/Case - KIK BLEACH3

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Pure Bright Liquid Bleach, 1 Gallon Bottle, 3/Case - KIK BLEACH3

Item #: WBB1143563

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.70 Save up to 38%
Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
Pure Bright 11003575395 Liquid Bleach, 1 Gallon Bottle, 3/Carton

Laundry bleach and liquid disinfectant. Removes odors, stains, and keeps whites bright. Application: Laundry; Applicable Material: Fabric.

Documents

Documents are in PDF format

Product Specifications

    • BRANDPure Bright
    • MANUFACTURERS PART NUMBERKIK BLEACH3
    • PACKAGE QUANTITY3/Case
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONLiquid Bleach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed