Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purex® Ultra Concentrated Powder Detergent, 1.4 Oz. Vend Box 156/Case - DPR10245

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Purex® Ultra Concentrated Powder Detergent, 1.4 Oz. Vend Box 156/Case - DPR10245

Item #: WBB260481

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.25 Save up to 39%
Qty Price
1 $64.72 ea.
2+ $63.13 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ultra Purex® Plus Renuzit™ Super Odor Neutralizer Powder Detergent

Advanced formula gets clothes really clean. Features RenuzitTM Super Odor NeutralizerTM to leave clothes smelling extra fresh. Whitens whites and brightens colors. Works in all temperatures. Phosphate-free and biodegradeable. Vend pack. Single-use 1-2/5-oz. box. Sold 156 boxes per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTMountain Breeze
    • BRANDPurex
    • MANUFACTURERS PART NUMBERDIA 10245
    • PACKAGE QUANTITY156/Case
    • SIZE TYPE1.4 oz. Box
    • TYPEBox
    • DESCRIPTIONPowder Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed