Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tide® 2X Ultra Liquid Laundry Detergent, 50 Oz. Bottle 6/Case - PAG13878CT

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Tide® 2X Ultra Liquid Laundry Detergent, 50 Oz. Bottle 6/Case - PAG13878CT

Item #: WBB260398

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.69 Save up to 40%
Price: $ 76.25

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tide® Ultra 2X Liquid Laundry Detergent

High-powered, grease-cutting formula effective on tough, greasy food stains. Makes pretreating laundry easy. 50-oz. bottle. Sold 6 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDTide
    • MANUFACTURERS PART NUMBERPGC 13878
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE50 oz. Bottle
    • TYPEBottle
    • DESCRIPTIONLiquid Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!