Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Mayfair™ Stainless Steel Wipes, 80 Sheets/Container, 6 Containers/Case 99807

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Sellars® Mayfair™ Stainless Steel Wipes, 80 Sheets/Container, 6 Containers/Case 99807

Item #: WBB1541988

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.40 Save up to 9%
Qty Price
1-2 $62.95 ea.
3-4 $59.95 ea.
5+ $56.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Mayfair™ Stainless Steel Wipes, 80 Sheets/Container, 6 Containers/Case 99807

Dual textured wipes to clean, polish, and protect stainless steel, aluminum, chrome, copper, brass and Formica. Designed to bring forth a long lasting shine and prevent watermarks and corrosion. Removes grease, film, oil residues, watermarks, fingerprints and heavy soils. Returns the luster of polished metal surfaces without the use of abrasives, silicones, or acids. Has a pleasant citrus scent. MAYFAIR™ Stainless Steel Wipes are made in the USA.

Product Specifications

    • BRANDSellars®
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE40 Wipes/Canister
    • COLOR FINISHOrange
    • DESCRIPTIONMayfair Stainless Steel Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +