Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simple Green® Stainless Steel Cleaner & Polish, 32oz. Trigger Spray Bottle, 12/Case - 18300

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Simple Green® Stainless Steel Cleaner & Polish, 32oz. Trigger Spray Bottle, 12/Case - 18300

Item #: WBB260578

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $153.00 Save up to 45%
Price: $ 83.86

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Simple Green Stainless Steel One-Step Cleaner & Polish is a ready-to-use, high-tech formula created to clean and polish in one easy step stainless steel and other metal surfaces. Simple Green Stainless Steel One-Step Cleaner & Polish wipes clean for a deep luster that resists fingerprints, water spots and smudges. The non-toxic formula doesn't build up on surfaces so it's perfect for everyday use, and safe for the workplace and the environment.
Documents

Documents are in PDF format

Product Specifications

    • BRANDSimple Green
    • MANUFACTURERS PART NUMBERSMP 18300
    • PACKAGE QUANTITY12 Bottles
    • SIZE TYPE32 oz. Trigger Spray Bottle
    • DESCRIPTIONStainless Steel Cleaner/Polish
    • SUGGESTED APPLICATIONSStainless Steel Surfaces
    • DIRT TYPESFingerprints, Water Spots, Smudges

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed