Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Broiler King W/ Handle 4" - 4029400 - Pkg Qty 2
See all 11 items in product family

Double Broiler King W/ Handle 4" - 4029400 - Pkg Qty 2

Item #: WBB642583

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.82 Save up to 29%
$53.95 each

Sold in packages of 2

Price: $107.90
Product Information
Customer Review
Product Q&A
Accessories
Double Broiler King w/ Handle 4"
  • For very heavy use
  • Double Broiler King features sturdy construction
  • Has two heavy wire bristle heads bolted together on a heavy hardwood handle

Product Specifications

    • HANDLE MATERIALWood
    • COLORBlack/Orange
    • BRUSH LENGTH4
    • BRISTLE MATERIALCarbon Steel
    • BRISTLE LENGTH1.63
    • BRANDCarlisle
    • CONSTRUCTIONWood/Wire
    • LENGTH INCHES7-3/4
    • MANUFACTURERS PART NUMBER4029400
    • PACKAGE QUANTITY2
    • TYPEWire Brush
    • WEIGHT LBS7
    • COLOR FINISHBlack/Orange
    • DESCRIPTIONDouble Broiler King
    • NSFN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!