Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Super Grill & Oven Grease Cleaner 5 Gallon Pail, 1 Pail/Case - G1398005
See all 28 items in product family

Simoniz® Super Grill & Oven Grease Cleaner 5 Gallon Pail, 1 Pail/Case - G1398005

Item #: WBB639005

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Super Grill & Oven Grease Cleaner 5 Gallon Pail, 1 Pail/Case - G1398005

Dilution: 1:10-1:32 Specially formulated to quickly and easily remove tough grease, fat and baked on food deposits from grills, oven interiors and ventilation hoods. A more concentrated version of Grill & Oven Cleaner Completely biodegradable and phosphate free.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERG1398005
    • PACKAGE QUANTITY1 Pail/Case
    • SIZE TYPE5 Gallon Pail
    • TYPELiquid
    • DESCRIPTIONSuper Grill & Oven Grease Cleaner
    • DILUTION RATIO1:4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!