Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Digest Enzyme-Producing Bacterial Liquid Quart, Pkg Qty 12 - D0860012
See all 8 items in product family

Simoniz® Digest Enzyme-Producing Bacterial Liquid Quart, Pkg Qty 12 - D0860012

Item #: WBB639286

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Digest Enzyme-Producing Bacterial Liquid Quart, Pkg Qty 12 - D0860012

Recommended for drains, grease traps, etc. Digests and biodegrades organic waste, grease and food by-products. Non-pathogenic. Reduces and eliminates malodors.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERD0860012
    • PACKAGE QUANTITY12/Case
    • SIZE TYPEQuart
    • TYPELiquid
    • DESCRIPTIONDigest Enzyme Producing Bacterial Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!