Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Rust Proofing Mineral Oil 5 Gallon Pail, 1/Case - M2323005
See all 8 items in product family

Simoniz® Rust Proofing Mineral Oil 5 Gallon Pail, 1/Case - M2323005

Item #: WBB638999

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Rust Proofing Mineral Oil 5 Gallon Pail, 1/Case - M2323005

Food-grade, prevents flash rusting on equipment

Product Specifications

    • BRANDSimoniz®
    • MANUFACTURERS PART NUMBERM2323005
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPELiquid
    • DESCRIPTIONRust Proofing Mineral Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!