Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial-Quality Steel Wool Hand Pads #1 Medium, 16/Pack 12/Case - GMA117004

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Industrial-Quality Steel Wool Hand Pads #1 Medium, 16/Pack 12/Case - GMA117004

Item #: WBB260447

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.63 Save up to 52%
Qty Price
1 $55.95 ea.
2+ $52.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Industrial-Quality Steel Wool Hand Pads - #1 Medium

Hand-size steel wool pads for general use. Choose from eight grades for professional results on stripping, cleaning, finishing and polishing tasks. 16 pads per poly sleeve. 12 sleeves per case. Shipping weight 10 lbs.

Product Specifications

    • BRANDGlobal Material Technologies
    • CONSTRUCTIONSteel Wool
    • MANUFACTURERS PART NUMBERGMT 117004
    • PACKAGE QUANTITY12 Sleeves/Case
    • SIZE TYPE16 Pads/Poly Sleeve
    • TYPEPad
    • DESCRIPTION#1 Medium Industrial Quality Pads
    • STYLE#1 Medium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed