Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiScrub™ Light-Duty Utility Pad, Brown 20/Case - 93092-M - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

O-Cedar Commercial MaxiScrub™ Light-Duty Utility Pad, Brown 20/Case - 93092-M - Pkg Qty 20

Item #: WBB1573940

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.38 each

Sold in packages of 20

Price: $27.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiScrub™ Light-Duty Utility Pad, Brown 20/Case - 93092-M

4-1/2" x 10" pads are easy to adhere and hold firmly without fasteners or adhesives. 4 bags of 5 each. Use with 93105 MaxiScrub™ Hand Pad Holder (sold separately).

Product Specifications

    • FOR USE WITH93105
    • BRANDO-Cedar Commercial
    • HEIGHT INCHES1/2
    • LENGTH INCHES10
    • MANUFACTURERS PART NUMBER93092-M
    • PACKAGE QUANTITY4/Case
    • SIZE TYPE5 Pads/Bag
    • TYPEUtility Pad
    • WEIGHT LBS0.1
    • WIDTH INCHES4-1/2
    • COLOR FINISHBrown
    • DESCRIPTIONLight-Duty Utility Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!