Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medium Scrub Pad 10" X 4-5/8"X 1" - 4072500 - Pkg Qty 8
See all 69 items in product family

Medium Scrub Pad 10" X 4-5/8"X 1" - 4072500 - Pkg Qty 8

Item #: WBB642612

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.28 Save up to 33%
$12.25 each

Sold in packages of 8

Price: $98.00
Product Information
Customer Review
Product Q&A
Accessories
Medium Scrub Pad 10" X 4-5/8"X 1"

Features:
  • From fine to coarse, "Super Size" scrub pads tackle typical cleaning applications
  • Pad will tackle food preparation or processing equipment, baseboards, floor edges, underneath fixtures, ceramic tile, and swimming pools

Product Specifications

    • BRANDCarlisle
    • CONSTRUCTIONNylon Bristle
    • DEPTH INCHES1
    • LENGTH INCHES10
    • MANUFACTURERS PART NUMBER4072500
    • PACKAGE QUANTITY4
    • TYPEScrub Pad
    • WIDTH INCHES4-5/8
    • COLOR FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!