Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Handle Scraper W/ 4" Blade - Complete 6" - 36511700 - Pkg Qty 10
See all 20 items in product family

Plastic Handle Scraper W/ 4" Blade - Complete 6" - 36511700 - Pkg Qty 10

Item #: WBB641975

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.10 Save up to 31%
$12.75 each

Sold in packages of 10

Price: $127.50
Product Information
Customer Review
Product Q&A
Accessories
Plastic Handle Scraper w/ 4" Blade - Complete 6"
  • professional 4" wide scrapers in two handle choices
  • 4" scraper blade has one sharp edge and one dull edge

Product Specifications

    • HANDLE MATERIALPlastic
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER36511700
    • PACKAGE QUANTITY10
    • TYPEHand Held Scraper
    • WEIGHT LBS3-1/9
    • WIDTH INCHES4
    • COLOR FINISHRed
    • STYLEScraper
    • CLEANING WIDTH4
    • BLADE LENGTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed