Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Easy Erasing Pad 4004CC, 2.8 in x 4.5 in x 1.2 in, 4/bag, 3 bags/case

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M™ Scotch-Brite™ Easy Erasing Pad 4004CC, 2.8 in x 4.5 in x 1.2 in, 4/bag, 3 bags/case

Item #: WBB134552

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.75
Product Information
Customer Review
Product Q&A
Accessories
Scotch-Brite™ Easy Erasing Pad 4004CC, 2.8 in x 4.5 in x 1.2 in, 4/bag, 3 bags/case

Soft, flexible pad cleans many surfaces and is safe for indirect food contact areas. Innovative white polymeric foam erases hard-to-clean stains, marks and scuffs. Unique blue urethane layer provides durability and keeps hands away from messes. Easy-to-use! Simply wet pad and squeeze out excess water. Use white side of pad to erase marks. Use blue side to wipe away residue.

Product Specifications

    • BRANDScotch-Brite™
    • DEPTH INCHES--
    • HEIGHT INCHES10-1/3
    • LENGTH INCHES2-6/7
    • MANUFACTURERS PART NUMBER70071283926
    • PACKAGE QUANTITY3 Bags/Case
    • SIZE TYPE4 Pads/Bag
    • TYPE4004CC
    • WEIGHT LBS1/9
    • WIDTH INCHES11
    • COLOR FINISH--
    • DESCRIPTIONErasing Pad
    • STYLE319342

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product, Great Price

Your review: Very good product for the price, Works very good on the products we use it on.

Pros: Great Price, Cleans Well, Works Fast little effort.

Cons: Does Break Down al little faster than we would like, but for the price it's worth it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!