Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Scrub, 400 Series .077 oz - Stainless Steel - 3675200 - Pkg Qty 12
See all 69 items in product family

Stainless Steel Scrub, 400 Series .077 oz - Stainless Steel - 3675200 - Pkg Qty 12

Item #: WBB642447

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.44 Save up to 35%
$13.50 each

Sold in packages of 12

Price: $162.00
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Scrub, 400 Series .077 oz - Stainless Steel

Features:
  • Great for scrubbing pots and pans
  • Great for scrubbing vats and work surfaces

Product Specifications

    • COLORStainless Steel
    • BRISTLE MATERIALSynthetic
    • BRANDCarlisle
    • CONSTRUCTION400 Series Stainless
    • DEPTH INCHES2
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBER3675200
    • PACKAGE QUANTITY6
    • TYPEStainless Steel Scrub
    • WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!