Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown With Cover

O-Cedar Commercial 12" MaxiPlus® Window Squeegees 12/Case - 96156-S - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

O-Cedar Commercial 12" MaxiPlus® Window Squeegees 12/Case - 96156-S - Pkg Qty 12

Item #: WBB1574073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 4%
$11.50 each

Sold in packages of 12

Price: $138.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 12" MaxiPlus® Window Squeegees 12/Case - 96156-S

Designed for professional use; made of high quality stainless steel. Squeegee rubber is specially designed for streak-free cleaning. Spring tooth locking system allows secure fastening of handle to any position on the channel. Rubber cover on handle offers comfortable grip even when wet or at low temperatures. Use with 96149 8-foot aluminum handle or tapered handle (sold separately).

Product Specifications

    • FOR USE WITH96149
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONStainless Steel/Rubber
    • HEIGHT INCHES1-1/2
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER96156-S
    • PACKAGE QUANTITY12
    • TYPEWindow Squeegee
    • WEIGHT LBS0.416666667
    • WIDTH INCHES6-1/4
    • COLOR FINISHBlack/Silver
    • DESCRIPTION12" MaxiPlus® Window Squeegees
    • STYLEMaxiPlus®
    • CLEANING WIDTH12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed