Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 18" Economy Floor Squeegee, Threaded Insert 10/Case - 96816-S - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

O-Cedar Commercial 18" Economy Floor Squeegee, Threaded Insert 10/Case - 96816-S - Pkg Qty 10

Item #: WBB1574132

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 11%
$6.60 each

Sold in packages of 10

Price: $66.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 18" Economy Floor Squeegee, Threaded Insert 10/Case - 96816-S

Unique natural moss rubber leaves floors dry to the touch. Acme threaded sleeve ensures secure handle fit. 3'' twin moss rubber blades are held in place by a lath riveted inside. Metal galvanized frame protects against corrosion. Use with 97159 threaded handle (sold separately).

Product Specifications

    • BRANDO-Cedar Commercial
    • CONSTRUCTIONMetal/Rubber
    • HEIGHT INCHES1-1/2
    • LENGTH INCHES4-1/2
    • MANUFACTURERS PART NUMBER96816-S
    • PACKAGE QUANTITY10
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS0.6
    • WIDTH INCHES18
    • COLOR FINISHSilver
    • DESCRIPTION18" Economy Floor Squeegee, Metal Frame
    • STYLEStraight
    • CLEANING WIDTH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!