Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 18" Straight Floor Squeegee 6/Case - 22701 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

O-Cedar Commercial 18" Straight Floor Squeegee 6/Case - 22701 - Pkg Qty 6

Item #: WBB1574378

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.40 Save up to 12%
$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 18" Straight Floor Squeegee 6/Case - 22701

Removes water and wet debris on floors. Tough, long lasting rubber squeegee strip. Heavy-duty aluminum frame construction; steel handle socket for extra strength on 36". Curved blade controls clean-up. Use with tapered handle (sold separately).

Product Specifications

    • FOR USE WITHTapered Handle
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONAluminum/Rubber
    • HEIGHT INCHES4
    • LENGTH INCHES3-1/2
    • MANUFACTURERS PART NUMBER22701
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS1.5
    • WIDTH INCHES18
    • COLOR FINISHSilver
    • DESCRIPTION18" Straight Floor Squeegee
    • STYLEStraight
    • CLEANING WIDTH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!