Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 22" Neoprene Floor Squeegee, Plastic Frame 12/Case - 96827-S - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

O-Cedar Commercial 22" Neoprene Floor Squeegee, Plastic Frame 12/Case - 96827-S - Pkg Qty 10

Item #: WBB1573730

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.00 Save up to 12%
$17.25 each

Sold in packages of 10

Price: $172.50
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 22" Neoprene Floor Squeegee, Plastic Frame 12/Case - 96827-S

Resistant to heat, chemicals, fats & oils. Acid-resistant polypro frame is strong, yet flexible. Ideal for use in areas where hygiene is vital. Use with 97159 threaded handle (sold separately).

Product Specifications

    • FOR USE WITH97159
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES1
    • LENGTH INCHES4
    • MANUFACTURERS PART NUMBER96827-S
    • PACKAGE QUANTITY10
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS0.6
    • WIDTH INCHES22
    • COLOR FINISHWhite
    • DESCRIPTION22" Neoprene Floor Squeegee - Plastic Frame
    • STYLEStraight
    • CLEANING WIDTH22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed