Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger Aquadozer Nylon Squeegee Acme Threaded Insert, Green - FAAI

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Unger Aquadozer Nylon Squeegee Acme Threaded Insert, Green - FAAI

Item #: WBB260165

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $2.45 ea.
3+ $4.91 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Aquadozer Squeegee Acme Threaded Insert

Snaps easily into three-degree tapered socket of Aquadozer Heavy-Duty Floor Squeegees (sold separately) to allow use of Acme threaded handles. Nylon.

Product Specifications

    • BRANDUnger
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERUNG FAAI
    • PACKAGE QUANTITY1
    • SIZE TYPE--
    • TYPEAcme Insert
    • WIDTH INCHES2
    • COLOR FINISHGreen
    • DESCRIPTIONSqueegee Acme Threaded Insert
    • STYLEAquaDozer
    • CLEANING WIDTH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed