Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger® AquaDozer® Straight Industrial Floor Squeegee, 18" - FE450

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Unger® AquaDozer® Straight Industrial Floor Squeegee, 18" - FE450

Item #: WBB260170

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.55 Save up to 30%
Qty Price
1-2 $24.95 ea.
3+ $22.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Unger® AquaDozer® Straight Industrial Floor Squeegee, 18" - FE450

The Unger® AquaDozer® 18" Straight Industrial Floor Squeegee is made for squeegeeing dirt and water off floors, and features a 14 gauge galvanized steel frame with black EPDM rubber. Squeegee rubber and head ONLY available as an entire unit.

Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.

Product Specifications

    • BRANDUnger
    • CONSTRUCTIONRubber/Steel
    • MANUFACTURERS PART NUMBERUNG FE45
    • PACKAGE QUANTITY1
    • TYPEStraight Floor Squeegee
    • WIDTH INCHES18
    • COLOR FINISHBlack
    • DESCRIPTIONStraight
    • STYLEAquaDozer
    • CLEANING WIDTH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed