Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Double Foam Neoprene Floor Squeegee 18" - 4008100 - Pkg Qty 6
See all 122 items in product family

Flo-Pac® Double Foam Neoprene Floor Squeegee 18" - 4008100 - Pkg Qty 6

Item #: WBB642385

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.36 Save up to 31%
$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Double Foam Neoprene Floor Squeegee 18"
  • Straight, heavy-duty steel frame
  • Extremely flexible black vinyl backed closed-cell double-foam rubber provides the most removal of fluids over polished floors

Product Specifications

    • MATERIAL(S)Foam Rubber
    • HANDLE MATERIALSteel
    • FOR USE WITH40261 / 40262 - 1-1/8" Tapered Handle
    • COLORBlack
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER4008100
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS9.2
    • COLOR FINISHBlack
    • STYLEFlo-Pac
    • CLEANING WIDTH18
    • RELATED4026100, 4026200, 4010700
    • BLADE LENGTH INCHES18
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!