Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Double Foam Neoprene Floor Squeegee 24" - 4008200 - Pkg Qty 6
See all 105 items in product family

Flo-Pac® Double Foam Neoprene Floor Squeegee 24" - 4008200 - Pkg Qty 6

Item #: WBB642450

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $268.32 Save up to 33%
$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Double Foam Neoprene Floor Squeegee 24"
  • Straight, heavy-duty steel frame
  • Extremely flexible black vinyl backed closed-cell double-foam rubber provides the most removal of fluids over polished floors

Product Specifications

    • MATERIAL(S)Foam Rubber
    • HANDLE MATERIALSteel
    • FOR USE WITH40261 / 40262 - 1-1/8" Tapered Handle
    • COLORBlack
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER4008200
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS14
    • COLOR FINISHBlack
    • STYLEFlo-Pac
    • CLEANING WIDTH24
    • RELATED4026100, 4026200, 4010800
    • BLADE LENGTH INCHES24
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WBB641904
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$25.95