Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Double Foam Neoprene Floor Squeegee 30" - 4008300 - Pkg Qty 6
See all 191 items in product family

Flo-Pac® Double Foam Neoprene Floor Squeegee 30" - 4008300 - Pkg Qty 6

Item #: WBB642451

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.04 Save up to 26%
$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Double Foam Neoprene Floor Squeegee 30"
  • Straight, heavy-duty steel frame
  • Rugged black Neoprene for heavy duty removal of dirt, water, and debris
  • Medium flexibility for excellent control in larger sizes
  • Handles sold separately

Product Specifications

    • MATERIAL(S)Foam Rubber
    • HANDLE MATERIALSteel
    • FOR USE WITH40261 / 40262 - 1-1/8" Tapered Handle
    • COLORBlack
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER4008300
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS14.2
    • COLOR FINISHBlack
    • STYLEFlo-Pac
    • CLEANING WIDTH30
    • RELATED4026100, 4026200, 4027100, 4010900
    • BLADE LENGTH INCHES30
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!