Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Double Foam Neoprene Rubber Refill 18" - 4010700 - Pkg Qty 12
See all 12 items in product family

Flo-Pac® Double Foam Neoprene Rubber Refill 18" - 4010700 - Pkg Qty 12

Item #: WBB642478

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.44 Save up to 30%
$8.80 each

Sold in packages of 12

Price: $105.60
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Double Foam Neoprene Rubber Refill 18"
  • Rugged black Neoprene for heavy duty removal of dirt, water, and debris
  • Medium flexibility for excellent control in larger sizes

Product Specifications

    • MATERIAL(S)Foam Rubber
    • HANDLE MATERIAL--
    • FOR USE WITH1-1/8" Tapered Handle
    • COLORBlack
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER4010700
    • PACKAGE QUANTITY12
    • TYPEReplacement Squeegee Blade
    • WEIGHT LBS1.55
    • COLOR FINISHBlack
    • STYLE--
    • CLEANING WIDTH18
    • BLADE LENGTH INCHES18
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!