Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Moss Foam Floor Squeegee 30" - Red - 36693000 - Pkg Qty 10
See all 162 items in product family

Flo-Pac® Moss Foam Floor Squeegee 30" - Red - 36693000 - Pkg Qty 10

Item #: WBB654890

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $201.30 Save up to 25%
$15.00 each

Sold in packages of 10

Price: $150.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Moss Foam Floor Squeegee 30" - Red

Features:
  • Soft, double foam rubber blade is designed for use on uneven, grouted and smooth surface floors
  • Plastic frame won't rust, bend, and is more durable than metal
  • Red foam rubber squeegee is fat and oil resistant

Product Specifications

    • MATERIAL(S)Rubber
    • HANDLE MATERIALMetal
    • FOR USE WITH1-1/8" Tapered Handle
    • COLORRed
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER36693000
    • PACKAGE QUANTITY10
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS16
    • COLOR FINISHRed
    • STYLEFlo-Pac
    • CLEANING WIDTH30
    • BLADE LENGTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!