Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Straight Blade Black Rubber Squeegee W/ Metal Frame 24" - Black - 361202400 - Pkg Qty 6
See all 105 items in product family

Flo-Pac® Straight Blade Black Rubber Squeegee W/ Metal Frame 24" - Black - 361202400 - Pkg Qty 6

Item #: WBB641882

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.42 Save up to 33%
$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Straight Blade Black Rubber Squeegee w/ Metal Frame 24" - Black
  • Straight blade black rubber squeegee with metal frame is ideal for daily liquid clean up
  • Recommend tapered handle
  • Great for daily liquid clean up

Product Specifications

    • MATERIAL(S)Foam Rubber
    • HANDLE MATERIALPlastic
    • FOR USE WITH40210 - Sparta® Spectrum® Female Threaded Handle
    • COLORBlack/Gray
    • BRANDCarlisle
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER361202400
    • PACKAGE QUANTITY10
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS6.3
    • COLOR FINISHBlack/Gray
    • DESCRIPTIONFlo-Pac Floor Squeegee
    • STYLEFlo-Pac
    • CLEANING WIDTH24
    • RELATED4021002, 4023200
    • BLADE LENGTH INCHES18
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed