Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Straight Red Gum Rubber Floor Squeegee -Heavy Duty Steel Frame 24" - 4007600 - Pkg Qty 6
See all 200 items in product family

Flo-Pac® Straight Red Gum Rubber Floor Squeegee -Heavy Duty Steel Frame 24" - 4007600 - Pkg Qty 6

Item #: WBB642373

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.56 Save up to 32%
$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Straight Red Gum Rubber Floor Squeegee -Heavy Duty Steel Frame 24"
  • Straight heavy-duty steel frame
  • Non-marking red gum rubber for heavy-duty use on large floor areas with medium flexibility

Product Specifications

    • MATERIAL(S)Red Gum Rubber
    • HANDLE MATERIALSteel
    • FOR USE WITH40261 / 40262 - 1-1/8" Tapered Handle
    • COLORGray/Orange
    • BRANDCarlisle
    • CONSTRUCTIONRed Gum Rubber
    • MANUFACTURERS PART NUMBER4007600
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS14.15
    • COLOR FINISHGray/Orange
    • STYLEFlo-Pac Heavy Duty
    • CLEANING WIDTH24
    • RELATED4026100, 4026200
    • BLADE LENGTH INCHES24
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WBB642358
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$23.50