Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wood Cleaners & Polishes

Wood cleaners and polishes are specially formulated products that clean, condition, and enhance the appearance of wood surfaces. They remove dirt, grime, and fingerprints while leaving a protective layer that restores shine and luster. Wood cleaners and polishes are easy to apply, dry fast, offer UV protection, and conceal minor scratches. They are suitable for furniture, cabinets, wood paneling, trim, and other interior wood surfaces.
27 Results
Wood/Furniture Polish

Wood/Furniture Polish

CompareImageBrandDescriptionSize TypeCapacityPackage QuantityModel #Price
Pledge® Furniture Polish, Lemon, 9.7 oz Aerosol Spray, 6/Carton
Pledge
Furniture Polish, Lemon
9.7 Oz Can
9.7 oz
6 Cans
WBB3092223$76.95
Old English Wood Care Furniture Polish, Lemon, 12 oz. Aerosol Can, 12 Cans - 74035
Old English
Wood Care Furniture Polish
12 oz. Aerosol Can
12 oz
12 Cans
WBB56816$109.95
Diversey™ Shine-Up™/MC Multi-Surface Foaming Polish, Lemon Scent, 15 oz. Aerosol, 12/Case
Diversey
Multi-Surface Furniture Polish
12 Cans
15 oz
12 Cans
WBB2686051$125.95
Pledge® Furniture Polish, Orange, 9.7 oz Aerosol Spray, 6/Carton
Pledge
Furniture Polish
9.7 Oz Can
9.7 oz
6 Cans
WBB3092224$50.95
Simoniz® Lemon Shine Furniture Polish, Lemon, 32 oz. Bottle, 12 Bottles - L2045012
Simoniz
Lemon Shine Furniture Polish
32 oz. Bottle
32 oz
12 Bottles
WBB639287$109.95
Zep Sheen Furniture Polish, 16 oz. Aerosol Can, 12 Cans/Case
Zep
Furniture Polish
16 oz. Aerosol Can
16 oz
12 Cans
WBB2684525$159.95
Old English® Furniture Scratch Cover for Light Wood, 8 oz. Bottle, 6 Bottles/Case - 75462
Old English
Furniture Scratch Cover
8 oz. Bottle
8 oz
6 Bottles
WBB1872311$67.95
Howard Citrus-Shield Paste Wax Neutral 11 oz. Can 6/Case
Howard
Citrus-Shield
11 oz. Can
11 oz
6 Cans
WBB750602$94.95
Simoniz® Furniture Polish, Lemon, 20 oz. Aerosol Can, 12 Cans - S3339012
Simoniz
Furniture Polish
20 oz. Aerosol Can
20 oz
12 Cans
WBB638970$81.95
Old English Furniture Polish, Lemon, 16 oz. Bottle, 6 Bottles - 75143
Old English
Furniture Polish
16 oz. Bottle
16 oz
6 Bottles
WBB1872403$53.95
Showing 1-10 of 12 results
Wood Polish/Conditioner

Wood Polish/Conditioner

Wood/Furniture Cleaners

Wood/Furniture Cleaners