Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Soft Foam Squeegee 22" - Black - 36632400 - Pkg Qty 10
See all 191 items in product family

Metal Soft Foam Squeegee 22" - Black - 36632400 - Pkg Qty 10

Item #: WBB641761

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save up to 27%
$10.25 each

Sold in packages of 10

Price: $102.50
Product Information
Customer Review
Product Q&A
Accessories
Metal Soft Foam Squeegee 22" - Black
  • Soft, double foam rubber blade is designed for use on uneven, grouted and smooth surface floors
  • Plastic frame won't rust, bend, and is more durable than metal
  • Black foam rubber squeegee is perfect for all around floor cleaning
  • Red foam rubber squeegee is fat and oil resistant
  • Reinforced metal frame

Product Specifications

    • MATERIAL(S)Foam Rubber
    • HANDLE MATERIALMetal
    • FOR USE WITH40261 / 40262 - 1-1/8" Tapered Handle
    • COLORBlack/Gray
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER36632400
    • PACKAGE QUANTITY10
    • TYPEStraight Squeegee
    • WEIGHT LBS8.3
    • COLOR FINISHBlack/Gray
    • STYLE--
    • CLEANING WIDTH22
    • RELATED4026100, 4026200
    • BLADE LENGTH INCHES22
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WBB641904
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$25.95