Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Professional Double-Blade Rubber Squeegee W/ Zinc Plated Steel Handle 12" - 4102700 - Pkg Qty 6
See all 193 items in product family

Professional Double-Blade Rubber Squeegee W/ Zinc Plated Steel Handle 12" - 4102700 - Pkg Qty 6

Item #: WBB642310

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.26 Save up to 28%
$9.90 each

Sold in packages of 6

Price: $59.40
Product Information
Customer Review
Product Q&A
Accessories
Professional Double-Blade Rubber Squeegee w/ Zinc Plated Steel Handle 12"
  • Squeegees are available in double blade Red rubber with a screw-in metal frame or single blade Black rubber in a quick release channel style frame
  • Window strip washers remove excess moisture from squeegees with a replaceable plush synthetic pile cover
  • Handles sold separately

Product Specifications

    • MATERIAL(S)Rubber
    • HANDLE MATERIALZinc Plated Steel
    • FOR USE WITH40261 / 40262 - 1-1/8" Tapered Handle
    • COLORGray/Orange
    • BRANDCarlisle
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER4102700
    • PACKAGE QUANTITY6
    • TYPEStraight Squeegee
    • WEIGHT LBS9.4
    • COLOR FINISHGray/Orange
    • STYLEProfessional
    • CLEANING WIDTH12
    • RELATED4026100, 4026200
    • BLADE LENGTH INCHES12
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!