Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® Color-Coded One-Piece Rubber Floor Squeegee 24" - Purple - 3656868 - Pkg Qty 6
See all 191 items in product family

Spectrum® Color-Coded One-Piece Rubber Floor Squeegee 24" - Purple - 3656868 - Pkg Qty 6

Item #: WBB642416

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.44 Save up to 34%
$22.75 each

Sold in packages of 6

Price: $136.50
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® Color-Coded One-Piece Rubber Floor Squeegee 24" - Purple

Features:
  • Available in 5 HACCP friendly colors to help prevent cross contamination
  • All plastic construction will not rust
  • Safe to use on delicate tile and marble floors
  • Helps prevent hazardous sparks when cleaning-up flammable fluids
  • Great on uneven floor surfaces
  • One-piece design superior to double foam blade
  • Integral blade eliminates seams, and crevices inherent in conventional double foam blade
  • Eliminates places for bacteria to grow
  • Use standard threaded handles for a secure fit; 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Handle (sold separately) to support your HACCP program

Product Specifications

    • COLORPurple
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • LENGTH INCHES24
    • MANUFACTURERS PART NUMBER3656868
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • COLOR FINISHPurple
    • STYLESpectrum Color Coded
    • CLEANING WIDTH24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!