Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® Color Coded Rubber Floor Squeegee 20" - Green - 3656709
See all 162 items in product family

Spectrum® Color Coded Rubber Floor Squeegee 20" - Green - 3656709

Item #: WBB642312

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.53 Save up to 33%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® Color Coded Rubber Floor Squeegee 20" - Green

Features:
  • All plastic construction will not rust
  • Use standard threaded handles for a secure fit; 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Handle (sold separately) to support your HACCP program
  • Integral blade eliminates seams, and crevices inherent in conventional double foam blade
  • One-piece design superior to double foam blade
  • Available in 5 HACCP friendly colors to help prevent cross contamination
  • Safe to use on delicate tile and marble floors
  • Helps prevent hazardous sparks when cleaning-up flammable fluids
  • Great on uneven floor surfaces
  • Eliminates places for bacteria to grow

Product Specifications

    • COLORGreen
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • LENGTH INCHES20
    • MANUFACTURERS PART NUMBER3656709
    • PACKAGE QUANTITY6
    • TYPEStraight Floor Squeegee
    • COLOR FINISHGreen
    • STYLESpectrum Color Coded
    • CLEANING WIDTH20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed