Squeegees
Blade Length
Size
Brand
Blade Material
Length
Width
Material
Depth
Height
Style
Mounting Location
Capacity
Color
Price
Material
Steel/Rubber
Cleaning Width
36 in
Package Quantity
4
Color
Yellow
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Material
Aluminum/Plastic
Package Quantity
1 Kit
Color
Gray
Width
8-1/2 in
Material
Wood
Cleaning Width
60 in
Package Quantity
6
Width
1 in
Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 - Pkg Qty 6
Material
Hard Rubber
Cleaning Width
36 in
Package Quantity
6
Color
Brown